Coated Gloves, Nitrile, Smooth, Palm, Not Rated Abrasion Level, Green, XS (6) 1 PR

  • Mfr # 554

  • Zoro # G4518604


product price:  $2.25
/pr

Key Features

Glove Size
XS (6)
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554
Zoro #
G4518604
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
9 1/2"
Size- Numeric
6

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CAT 2 CE STANDARD, EN 388 4121
Glove Construction
Seamless Knit
Application
Metal Part Assembly, Screwing And Bolting; Precision Assembly, Sorting Small Parts
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions Cuts And Liquids
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Sold As
PR
Grip Pattern
Smooth
Glove Lining Material
Knit

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CAT 2 CE STANDARD, EN 388 4121, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.