Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Palm, 4 Abrasion Level, Gray, 8 1 PR

  • Mfr # 34551028

  • Zoro # G1864830


product price: $1.89
/pr

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34551028
Zoro #
G1864830
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Thickness
13 ga
Size
8

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
EN388 4131 CE CAT. 2
Glove Construction
Seamless Knit
Resists
Abrasions, Liquids
Thumb Style
Coated
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Application
Intricate Assembly, Sorting Small Parts, Electronic Component Assembly
Coating Material
Polyurethane
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Knit

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 4131 CE CAT. 2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.