Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417

  • Mfr # 700417

  • Zoro # G302574299


product price: $22.15
/ea
Sold in multiples of 2 for $44.30

Key Features

Glove Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700417
Zoro #
G302574299
UPC #
3245420298492
Country of Origin
United States

Dimensions

Glove Size
7

Details

Item
Coated Gloves

Description

MAPA ® TEMP-ICE 700 NITRILE 3/4 COATED THERMAL GLOVES, 1 PAIR, SIZE 7, 700417 TEMP-ICE 700, DOUBLE LINED 3/4 COATED NITRILE GRIP & PROOF GLOVES, COLD PROTECTIVE. REINFORCED DURABILITY TO PUSH THE LIMITS OF COLD. COATING 5 TIMES AS DURABLE THAN STANDARD GLOVES ON THE MARKET. EXCELLENT GRIP WHEN HANDLING WET PARTS. STAY DRY WHEN WORKING IN WET CONDITIONS. WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS). SUITABLE FOR FROZEN, DRY AND SOME FATTY FOODS USE ACCORDING TO THE FRENCH LAW OF NOVEMBER 9TH,1994 AND TO THE EUROPEAN DIRECTIVE CEE 1935/2004. FDA APPROVED, STANDARD 21CFR. COLOR: BLACK. INDUSTRIES USED IN: TRANSPORTATION, MATERIALS HANDLING, AND UTILITY WORK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products