Mapa

Polyurethane Coated Gloves, Palm Coverage, Black, L, PR


product price: $1.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • Silicone-Free No
  • Thickness 13 ga
See all product information

Product Information

Dimensions

Glove Size 9

Details

Item Coated Gloves
Color Black
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
Silicone-Free No
Thickness 13 ga
Glove Construction Seamless Knit
Resists Abrasions
Suggested Use Environment Dry/Light Oil
Base Coating Material Foam Nitrile
Glove Materials Polyester/Stainless Steel
Cuff Style Knit
Glove Lining Material Knit

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.