Shop All Chemical Resistant Gloves
Mapa
Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff
Mfr # 286310
Zoro # G907467224
product price: $17.29
/pr
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Mapa
- MFR # 286310
- Zoro # G907467224
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Details
Description
The long length of the Trident 286 provides added chemical protection to the forearm The chlorinated unlined finish offers comfort and decreases risks of product contamination The flexibility of natural rubber gives freedom of movement when worn over long periods of time The Trident 286 provides resistance to Acids, AlkaliesBases, Ketones along with AnimalVegetable oils at a economical price Ideal applications include Tank cleaning, Sandblasting, Fishing, Sanitation, Mini environments, Chemical applications, Agriculture spraying, and Mining
- •Long length provides added chemical protection to the forearm
- •Chlorinated unlined finish decreases risks of product contamination
- •Flexibility of natural rubber gives freedom of movement
- •Provides resistance to Acids, Alkalies/Bases, Ketones and Animal/Vegetable oils
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 9 (332429)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (286)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334948)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-124)
- Mapa Gloves & Hand Protection