Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Work Gloves, Temp-Ice 700 Cuff, Blue, S

  • Mfr # 700417

  • Zoro # G308597636


product price: $20.49
/pr

Key Features

Color
Blue
Cuff Style
Temp-Ice 700
Coating Material
Cotton/Polyester
Glove Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700417
Zoro #
G308597636
UPC #
3245420298492
Country of Origin
China

Dimensions

Size
S
Glove Width
5

Details

Item
Utility Work Gloves
Color
Blue
Cuff Style
Temp-Ice 700
Coating Material
Cotton/Polyester

Description

Industries used in: Transportation, Materials Handling, and Utility Work. Reinforced Durability to push the limits of cold. Coating 5 times as durable than standard gloves on the market. Excellent grip when handling wet parts. Stay dry when working in wet conditions. Washable until 5 cleaning cycles see laundering and drying conditions. FDA Approved, Standard 21CFR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.