This item is Discontinued.

Maped Eco-Friendly Recycled Scissors, 7in, 6PK 498110

Eco-Friendly Recycled Scissors, 7in, 6PK (Discontinued)

  • Mfr # 498110
  • Zoro # G004589690
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
498110
Zoro #
G004589690
UPC #
194629111619
Country of Origin
China

Details

Color
Black
Recommended Grade
Grade 6+
Includes
6 Scissors
Material
Metal, Plastic
Recommended Age
12+ years

Description

Maximize your cutting performance while minimizing your impact on the earth with the Advanced Eco-Friendly Scissors! Ergonomic handles are specifically contoured for comfortable right-handed use and are made of 70% recycled plastic material, making them the perfect way to show you are eco-friendly. The compact 7 inch blades are easier to manipulate and control then standard scissors, and razor-sharp edge makes quick work of all paper, cardboard, cardstock, fabric and more! Backed by a 10 year guarantee, the durable Stainless Steel construction will not rust or tarnish with age so you will always have a smooth and accurate scissor to get the job done. Sold as a pack of 6.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.