This item is Discontinued.

Maped Maped Helix USA MAP832048ZV Triangular Colored Pencils Colorpeps - Pack of 48 MAP832048ZV

Maped Helix USA MAP832048ZV Triangular Colored Pencils Colorpeps - Pack of 48 (Discontinued)

  • Mfr # MAP832048ZV
  • Zoro # G203766144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAP832048ZV
Zoro #
G203766144
UPC #
3154148320487
Country of Origin
China

Description

Bright & fun colored pencils provide hours of vibrant fun! Maped Color'Peps Triangular Colored Pencils feature a 2.9mm core with pigment that goes down smooth and but resists breakage, making them perfect for all types of drawing and writing. More comfortable than a standard pencil, the triangular body naturally indexes your fingers in the correct spot for more comfortable use and is recommended by teachers! The unique shape also stops the pencils from rolling when used on an inclined desk, while still sharpening cleanly in any standard pencil sharpener. This pack includes the following 48 colors: Dark Black, Gentle Grey, Xtra White, Silver, Gold, Lemon Yellow, Fluo Yellow, Fluo Orange, Blush, Light Pink, Lovely Pink, Fluo Pink, Light Red, Grenadine, Fuchsia, Ultra Violet, Deep Blue, Steel Blue, Bubble Blue, Azure Blue, Apple Green, Fluo Green, Green Golf, Jungle Green, Chocolate, Gaa, Woody Brown, Burnt Sienna, Dune, Apricot, Sunny Yellow, Cream, Fruity Orange, Red Kiss, Strawberry, Cherry Plum, Marshmallow, Eggplant, Night Blue, Marina Blue, Royal Blue, Blue Grey, Blue Lagoon, Jade, Kiwi, Spearmint, Deep Green & Olive Green.

Features
  • Triangular Colored Pencils Colorpeps
  • Pack of 48
Specifications
  • Weight: 0.661 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.