Study Metal Geometry 10 Piece Compass Set
- Mfr # 897010
- Zoro # G323724437
product price:Â
$
13.89
/ea
Key Features
Gauge Case Material
Plastic, Metal, Vinyl
Color
Gray, Black
Includes
2 Metal compasses, ruler, protractor, 2 triangles, sharpener, eraser, compass lead and reusable storage case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 897010
- Zoro #
- G323724437
- UPC #
- -
- Country of Origin
- China
- Gauge Case Material
- Plastic, Metal, Vinyl
- Color
- Gray, Black
- Includes
- 2 Metal compasses, ruler, protractor, 2 triangles, sharpener, eraser, compass lead and reusable storage case
Description
The Maped Study 10 Piece Geometry Set is perfect for geometry, drawing and measuring because it comes with everything you need to get the job done! Durable metal compasses are ergonomically designed and work with compass leads or any standard pencil or thin pen. 6" Ruler, triangles and protractor are all made of crystal-clear material so you can easily see what you are measuring. Set comes packed in a reusable storage case and includes 2 Metal Study Compasses, 6" Ruler, 4" Protractor, 2 Triangles (45 Deg & 30 Deg/60 Deg), Pencil for Compass, Pack of leads, Eraser and Pencil Sharpener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.