5"X2" Cast Iron Wheel Swivel Caster W/ Top Lock Brake - 1,200 Lbs Cap

  • Mfr # 146CIRB520SB

  • Zoro # G400593215


product price: $52.00
/ea

Key Features

Caster Sub-Type
Swivel with Top Lock Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,200 lb
Wheel Type
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146CIRB520SB
Zoro #
G400593215
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
6-1/2 in
Swivel Radius
4 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,200 lb
Wheel Type
Cast Iron
Wheel Color
Silver
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
8.6 lb
Mounting Plate
4 in X 4-1/2 in

Description

Cast Iron is the standard metal wheel used by most unless a heavier capacity or greater impact strength metal wheel is needed. For applications requiring more capacity or impact strength, check out the ductile steel & forged steel wheel caster options. Please note that all 2" wide wheels are heavy duty cast iron & come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron.Whilecast ironis very strong, it is tough on floors and could lead to floor damage. For heavy duty floor protective wheels, be sure to check out our polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.