Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity

  • Mfr # 146HEAT620R

  • Zoro # G600593152


product price: $57.99
/ea

Key Features

Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Overall Height
7-1/2 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146HEAT620R
Zoro #
G600593152
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
7-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Load Capacity
1,200 lb
Wheel Color
Black
Wheel Type
High Temp
Weight
4.75 lb
Mounting Plate
4 in X 4-1/2 in

Description

High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels!If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.