
6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap
Mfr # 146UPRB620SB
Zoro # G000593226
product price: $50.15
/eaKey Features
Caster Sub-Type
Swivel with Top Lock Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Overall Height
7-1/2 in
Wheel Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146UPRB620SB
Zoro #
G000593226
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
7-1/2 in
Swivel Radius
4-9/16 in
Tread Width
2 in
Details
Caster Sub-Type
Swivel with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Wheel Color
Maroon
Frame Finish
Bright Zinc Plated
Wheel Type
Polyurethane
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
5.96 lb
Mounting Plate
4 in X 4-1/2 in
Load Capacity
900 lb
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.