
6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity
Mfr # 146RNB620S
Zoro # G600593190
product price: $31.15
/eaKey Features
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Overall Height
7-1/2 in
Frame Finish
Bright Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146RNB620S
Zoro #
G600593190
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
7-1/2 in
Swivel Radius
4-9/16 in
Tread Width
2 in
Details
Caster Sub-Type
Swivel
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Wheel Type
Rubber on Nylon
Weight
7.5 lb
Load Capacity
500 lb
Mounting Plate
4 in X 4-1/2 in
Description
Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.