8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap

  • Mfr # 146UPRB820SB

  • Zoro # G900593234


product price: $54.25
/ea

Key Features

Caster Sub-Type
Swivel with Top Lock Brake
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Overall Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146UPRB820SB
Zoro #
G900593234
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
9-1/2 in
Swivel Radius
6 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel with Top Lock Brake
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Wheel Color
Maroon
Wheel Type
Polyurethane
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
7 lb
Mounting Plate
4 in X 4-1/2 in
Load Capacity
1,000 lb

Description

Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.