
8"X2" Polyurethane on Iron Wheel Rigid Caster - 1,250 Lbs Capacity
Mfr # 146UIRB820R
Zoro # G300593230
product price: $72.25
/eaKey Features
Caster Sub-Type
Rigid
Overall Height
9-1/2 in
Mounting Bolt Dia.
3/8 in or Smaller
Wheel Type
Poly on Iron
Wheel Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146UIRB820R
Zoro #
G300593230
UPC #
-
Country of Origin
China
Dimensions
Overall Height
9-1/2 in
Mounting Bolt Dia.
3/8 in or Smaller
Wheel Diameter
8 in
Tread Width
2 in
Details
Caster Sub-Type
Rigid
Wheel Type
Poly on Iron
Wheel Color
Blue
Mounting Plate Bolt Hole Pattern
2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
Caster Frame Material
Cold Rolled Steel
Load Capacity
1,250 lb
Frame Finish
Bright Zinc Plated
Weight
10.65 lb
Mounting Plate
4 in X 4-1/2 in
Temperature Range
-40°F to 180°F
Wheel/Tread Hardness
Shore A 95 (+/-5)
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.