
8"X2" Rubber on Aluminum Wheel Rigid Caster - 500 Lbs Capacity
Mfr # 146RARB820R
Zoro # G300593124
product price: $64.75
/eaKey Features
Caster Sub-Type
Rigid
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Load Capacity
500 lb
Frame Finish
Bright Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146RARB820R
Zoro #
G300593124
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
9-1/2 in
Swivel Radius
6 in
Tread Width
2 in
Details
Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Load Capacity
500 lb
Frame Finish
Bright Zinc Plated
Wheel Type
Rubber on Aluminum
Wheel Color
Black
Weight
4.5 lb
Mounting Plate
4 in X 4-1/2 in
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Description
Rubber on aluminum wheels offer a smooth, quiet, & cushioned ride that will protect floors. Considered an upgrade from rubber on nylon or rubber on cast iron, these wheels are lightweight & resistant to corrosion & rust. This wheel also offers a non-marking tread.This wheel has an attractive finish that make it popular for customers seeking a decorative look. If a higher capacity is needed, we recommend checking out our polyurethane or thermoplastic rubber wheel casters. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.