Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8"X2" Thermoplastic Rubber (TPR) Wheel Rigid Caster - 675 Lbs Cap

  • Mfr # 146PERB820R

  • Zoro # G900593142


product price: $51.29
/ea

Key Features

Caster Sub-Type
Rigid
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Overall Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146PERB820R
Zoro #
G900593142
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
9-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Rigid
Caster Frame Material
Cold Rolled Steel
Frame Finish
Bright Zinc Plated
Wheel Type
Thermoplastic Rubber
Wheel Color
Black
Load Capacity
675 lb
Weight
5 lb
Mounting Plate
4 in X 4-1/2 in

Description

Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, and smooth rolling wheels. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.