Bolt-On Fan, 2.7A, Blk Painted Steel, 12VDC

  • Mfr # F-4670176

  • Zoro # G1855047


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
12V DC
Number of Speeds
2
Fan Mounting Type
Bolt-On Mount
Voltage
12VDC
Blade Dia.
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4670176
Zoro #
G1855047
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"
Blade Diameter
6 1/2 in

Details

Fan Voltage
12V DC
Number of Speeds
2
Fan Mounting Type
Bolt-On Mount
Voltage
12VDC
Guard Material
Black Painted Steel
Air Flow
220/270 cfm
Includes
Gasket, Mounting Hardware
Fan Item
Fan
Fan Mounting Location
Vehicle
Item
Fan
Number of Blades
4
Air Flow (CFM)
270/220
Fan Power Source
Hardwired
Amps
2.7 A
Fan Amps
2.7
Environmental Applications
Vehicle

Description

DC Fan, Blade Diameter 6 1/2 in, Number of Speeds 2, Air Flow 220/270 cfm, Amps 2.7 A, Guard Material Black Painted Steel, Fan Voltage 12V DC, Includes Gasket, Mounting Hardware, Fan Mounting Type Bolt-On Mount, Number of Blades 4, Fan Power Source Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.