Snowmobile Dolly, 1500lb Capacity, Heavy Duty Casters, Secure Moving
- Mfr # W41061
- Zoro # G223311263
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber Covered
Color
Black
Load Capacity
1500 lbs
Wheel Diameter
2 in
Number of Caster Wheels
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41061
- Zoro #
- G223311263
- UPC #
- 39564010330
- Country of Origin
- China
- Material
- Rubber Covered
- Color
- Black
- Load Capacity
- 1500 lbs
- Item
- Snowmobile Dolly
- Number of Caster Wheels
- 12
Dimensions
- Wheel Diameter
- 2 in
Description
The Performance Tool W41061 Snowmobile Dolly is the perfect solution for transporting snowmobiles of various sizes. With a weight capacity of up to 1500lbs, this heavy-duty dolly is built to handle even the largest snowmobiles. The V-slide design of the dolly allows for easy maneuverability in tight spaces, and the 2.5-Inch PVC swivel casters ensure smooth movement on any surface. The rubber covered top of the dolly provides a secure and stable surface for your snowmobile skis to rest on, protecting them from scratches and other damage during transport. The heavy-duty 2-Inch casters provide excellent stability and support for your snowmobile, ensuring that it stays securely in place during transport. Easy to assemble and use, this snowmobile dolly is the perfect tool for anyone who needs to transport their snowmobile safely and quickly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.