Zoro Homepage

Flat Free Rigid Caster, 10-1/4 in, 300 lb.

  • Mfr # #00301

  • Zoro # G9751831


product price: $36.45
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 1/4 in
Mounting Height
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#00301
Zoro #
G9751831
UPC #
00696450186977
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 1/4 in
Mounting Height
11 7/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Tire Thickness
2 15/16 in
Tire Rim Dia.
6 13/32 in
Hub Width
3-31/32"
Overall Height
11-7/8in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
3 7/8 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
3 3/16 in
Inside Slot Spacing - Width
2.667 in
For Axle Dia.
5/8 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70-80 Shore A
Number of Mounting Holes
4
Tread Shape
Sawtooth
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/4 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Hub Material
Steel
Tread
Sawtooth
Caster Temp. Range Available
Yes
Hub Color
Gray
Frame Finish
Zinc Plated
Tread Color
Black
Hub Type
Centered
Load Rating Range
300 to 999 lb
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
0 Degrees to 100 Degrees F
Wheel Type
Flat-Free
Load Capacity - Maximum
300 lb
Wheel Core Type
Solid
Caster Features
Maintenance Free, Shock-Absorbing
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 300 lb, Wheel Dia. 10 in, Wheel Width 3 1/4 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.