Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Free Wheel, Polyurethane, 300 lb, Gray

  • Mfr # 30030

  • Zoro # G6113721


product price: $24.39
/ea

Key Features

Wheel Dia.
10 5/16 in
Fits Axle Dia.
5/8"
Wheel Width
1 3/4 in
Caster Wheel/Tread Material
Polyurethane
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30030
Zoro #
G6113721
UPC #
813117300303
Country of Origin
China

Dimensions

Wheel Dia.
10 5/16 in
Fits Axle Dia.
5/8"
Wheel Width
1 3/4 in
Tire Thickness
2 15/16 in
Hub Length
3 1/2 in
Tire Rim Dia.
4 11/16 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Caster Wheel/Tread Material
Polyurethane
Load Rating
300 lb
Hub Type
Centered
Caster Load Rating Range
Light-Medium Duty
Wheel Bearings
Ball
Tread Color
Black
Hub Material
Steel
Non-Marking
Yes
Includes
Bearings Installed
Item
Flat-Free Wheel
Hub Color
Gray
Frame Finish
Powder Coated
Application
Carts, Hand Trucks
For Use With
Hand Trucks and Cart Casters
Tread
Sawtooth
Tire Sidewall No.
4.10/3.50-4
Hub Position
Center Mount
Wheel/Tread Material
Polyurethane
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Flat-Free
Finish
Powder Coated
Tread Shape
Standard
Includes Spanner Bushing
No
Load Capacity - Maximum
300 lb
Product Type
Flat-Free Wheel

Description

Flat-Free Wheel, 300 lb Load Rating, Sawtooth Tread, 10 5/16 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.