2 Scag Flat Free Wheel 11x4.00-5 Scag Liberty Freedom Z, SFZ36, SFZ48, SFZ52, SZL48, SZL52, 2PK
- Mfr # A523250305318SPS114005
- Zoro # G816008136
Key Features
Specifications
Product Information
- MFR #
- A523250305318SPS114005
- Zoro #
- G816008136
- UPC #
- 632726422103
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 12 in
- Fits Axle Dia.
- 1.78 in
- Wheel Width
- 4 in
- Bore Dia.
- 6 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Scag Orange
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Description
Introducing the Set of 2 Scag Flat Free Wheel Assemblies 11x4.00-5, a premium solution for your Scag mower compatibility needs. Crafted to seamlessly fit Scag Liberty Freedom Z, Scag SFZ36, SFZ48, SFZ52, SZL48, and SZL52 models, these wheel assemblies offer OE finish and maximum load capacity of 330lbs. Engineered with high-quality steel, these wheels ensure durability and reliability for your lawn care needs. Their powder-coated finish in Scag inCats Eye Goldin Orange not only enhances aesthetics but also adds a layer of protection against wear and tear. Featuring smooth flat-free tires sized at 11x4.00-5, these assemblies guarantee hassle-free operation without the worry of flats. Designed to replace Scag part number 485207, they boast compatibility assurance with Scag models mentioned above. Invest in these high-quality heavy-duty wheels to elevate your mowing experience. Please verify compatibility before purchase to ensure a perfect fit for your Scag mower model.
- OE Finish
- High Quality Steel
- Compatible with Scag
- Powder Coated
- 10MPH
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.