Zoro Homepage

Solid Rubber Wheel, 10 in. Dia., 350 lb.

  • Mfr # 16V336

  • Zoro # G4392263


product price: $34.39
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Tread
Sawtooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V336
Zoro #
G4392263
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Wheel Dia.
10 1/2 in
Wheel Width
3 in
Tire Rim Dia.
4 1/2 in
Tire Thickness
3 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Flat-Free Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Tread
Sawtooth
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
4.10/3.50-4
Load Rating
350 lb
Wheel Bearings
Ball
For Use With
Hand Trucks and Cart Casters
Non-Marking
Yes
Frame Finish
Zinc
Application
Carts, Hand Trucks
Hub Material
Steel
Hub Color
Silver
Tread Color
Black
Hub Position
Offset
Wheel/Tread Material
Polyurethane
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Flat-Free
Finish
Zinc
Product Type
Flat-Free Wheel
Load Capacity - Maximum
350 lb
Tread Shape
Standard
Includes Spanner Bushing
No

Description

Flat-Free Wheel, 350 lb Load Rating, Sawtooth Tread, 10 1/2 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.