This item is Discontinued.

Marathon 3-Phase Belt Drive Motor, 3, 1 1/3 HP, 184T Frame, 460V AC Voltage, 1,760/1,160 Nameplate RPM 184TTDW7215

3-Phase Belt Drive Motor, 3, 1 1/3 HP, 184T Frame, 460V AC Voltage, 1,760/1,160 Nameplate RPM (Discontinued)

  • Mfr # 184TTDW7215
  • Zoro # G5615066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
184TTDW7215
Zoro #
G5615066
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 13/16 in
Overall Length
13 11/16 in
Length Less Shaft
10 7/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/3, 3
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,760/1,160
Voltage
460V AC
Frame
184T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Full Load Amps
4.3,2.5 A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Motor Bearings
Ball
Ins. Class
F
Hz
60 Hz
Nominal Efficiency
81.5 %
Standards
CSA (LR2025), UL (E49747)
Frame Material
Rolled steel
Max. Ambient Temp.
104 Degrees F
Duty
Continuous
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Weight
74 lb
Usable @ 200V
No
Usable @ 208V
No
Finish
Blue Epoxy

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 1/3, 3 HP, Nameplate RPM 1,760/1,160, No. of Speeds 2, Voltage 460V AC, 4.3,2.5 A Full Load Amps, 184T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.