This item is Discontinued.

Marathon 3-Phase Belt Drive Motor, 3, 3/4 HP, 182T Frame, 200-230V AC Voltage, 1,760/875 Nameplate RPM 182TTDW7412

3-Phase Belt Drive Motor, 3, 3/4 HP, 182T Frame, 200-230V AC Voltage, 1,760/875 Nameplate RPM (Discontinued)

  • Mfr # 182TTDW7412
  • Zoro # G5731537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTDW7412
Zoro #
G5731537
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 13/16 in
Overall Length
13 3/16 in
Length Less Shaft
10 3/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3, 3/4
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,760/875
Voltage
200-230V AC
Frame
182T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Ins. Class
F
Frame Material
Rolled steel
Duty
Continuous
Full Load Amps
9-8.2,3.5-3.6 A
Motor Frame Material
Steel
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Standards
CSA (LR2025), UL (E49747)
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
84.5 %
Motor Shaft Design
Keyed
Weight
65 lb
Usable @ 208V
Yes
Usable @ 200V
Yes
Duty Cycle
Continuous
Finish
Blue Aqua Enamel

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 3, 3/4 HP, Nameplate RPM 1,760/875, No. of Speeds 2, Voltage 200-230V AC, 9-8.2,3.5-3.6 A Full Load Amps, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.