3-Phase Belt Drive Motor, 5, 1/4 HP, 184T Frame, 200-230V AC Voltage, 1,755/875 Nameplate RPM (Discontinued)
- Mfr # 184TTDW7287
- Zoro # G5795237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
184TTDW7287
Zoro #
G5795237
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1 1/8 in
Overall Length
14 3/16 in
Shaft Length
2 13/16 in
Length Less Shaft
11 3/8 in
Description
Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1/4, 5 HP, Nameplate RPM 1,755/875, No. of Speeds 2, Voltage 200-230V AC, 14.5-13.8,5.6-6 A Full Load Amps, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.