This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 100 HP, 444T Frame, 460 Voltage, 1185 Nameplate RPM 444TTFCD16581

3-Phase General Purpose Motor, 100 HP, 444T Frame, 460 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 444TTFCD16581
  • Zoro # G2245209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444TTFCD16581
Zoro #
G2245209
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
34 5/8 in
Overall Length
43 3/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 3/4 in
Lead Length
3" to 8"

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
100
RPM Range
1101-1200
Voltage
460
Frame
444T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1185
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
CC Number
CC003A
Frame Material
Cast Iron
Nominal Efficiency
85.5%
Max. Ambient Temp.
40 Degrees C
Hz
60
No. of Speeds
1
Phase
Three
Motor Bearings
Ball
Full Load Amps
124.0
RPM Group
1101-1200
Duty
Continuous
Ins. Class
F
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1185, No. of Speeds 1, Voltage 460, Full Load Amps 124.0, 444T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.