This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1/2 HP, 230/460V AC Voltage, 56 Frame, 1,140 Nameplate RPM 056T11D15522

3-Phase General Purpose Motor, 1/2 HP, 230/460V AC Voltage, 56 Frame, 1,140 Nameplate RPM (Discontinued)

  • Mfr # 056T11D15522
  • Zoro # G2573630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T11D15522
Zoro #
G2573630
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 3/16 in
Overall Length
12 1/16 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Nameplate RPM
1,140
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Standards
CE, CSA, UL Recognized
Ins. Class
B
Duty
Continuous
Phase
Three
Frame Material
Rolled steel
Hz
60/50 Hz
Max. Ambient Temp.
104 Degrees F
Full Load Amps
2.8/1.4 A
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Nominal Efficiency
75.3 %
RPM Group
1101-1200
CC Number
CC003A
Inverter Rated
Yes
Usable @ 200V
No
RPM @ 50Hz
1,140
Weight
28 lb
Service Factor @ 50Hz
1.25
Voltage @ 50Hz
230/460V AC
Usable @ 208V
No
Full Load Amps @ 50Hz
2.8/1.4 A
HP @ 50Hz
1/2
Duty Cycle
Continuous
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.