3-Phase General Purpose Motor, 1/2 hp HP, 56C Frame, 575V AC Voltage, 1,725 Nameplate RPM (Discontinued)
- Mfr # 056T17F5336
- Zoro # G5621463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
056T17F5336
Zoro #
G5621463
UPC #
-
Country of Origin
Mexico
Dimensions
Length Less Shaft
9 3/4 in
Overall Length
11 13/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/2 hp HP, Nameplate RPM 1,725, Frame 56C, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 0.96 A, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72.1 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.