3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)
- Mfr # 056T17F15665
- Zoro # G0356139
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
056T17F15665
Zoro #
G0356139
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
15 1/8 in
Length Less Shaft
13 1/4 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.