This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 20 HP, 324T Frame, 230/460V AC Voltage, 882 Nameplate RPM 324TTFS16105

3-Phase General Purpose Motor, 20 HP, 324T Frame, 230/460V AC Voltage, 882 Nameplate RPM (Discontinued)

  • Mfr # 324TTFS16105
  • Zoro # G8498397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324TTFS16105
Zoro #
G8498397
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
2 1/8 in
Length Less Shaft
25 1/8 in
Shaft Length
5 1/4 in
Overall Length
30 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
20
RPM Range
0-1,100
Voltage
230/460V AC
Frame
324T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
882
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Nominal Efficiency
95.4 %
Hz
60/50 Hz
Phase
Three
Ins. Class
F
RPM Group
Under 1000
Motor Bearings
Ball
Full Load Amps
59.0/29.5 A
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Duty
Continuous
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
59.0/29.5 A
Usable @ 208V
No
Service Factor @ 50Hz
1.15
Usable @ 200V
No
NEMA Design
B
Weight
644 lb
RPM @ 50Hz
882
Voltage @ 50Hz
230/460V AC
HP @ 50Hz
20
Duty Cycle
Continuous
Inverter Rating
10:1

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 882, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 59.0/29.5 A, 324T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.