3-Phase General Purpose Motor, 200 HP, 445TS Frame, 460 Voltage, 1785 Nameplate RPM (Discontinued)
- Mfr # 445TSTDS16038
- Zoro # G9875957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
445TSTDS16038
Zoro #
G9875957
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
31 in
Overall Length
36 in
Shaft Dia.
2 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
4 3/4 in
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 460, Full Load Amps 225.0, 445TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.