This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 5 HP, 215T Frame, 200 Voltage, 1170 Nameplate RPM 215TTFW16081

3-Phase General Purpose Motor, 5 HP, 215T Frame, 200 Voltage, 1170 Nameplate RPM (Discontinued)

  • Mfr # 215TTFW16081
  • Zoro # G1972560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFW16081
Zoro #
G1972560
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
20 1/4 in
Length Less Shaft
16 3/4 in
Shaft Length
3 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
5
RPM Range
1101-1200
Voltage
200
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1170
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Hz
60
Inverter Rated
Yes
RPM Group
1101-1200
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Phase
Three
Motor Bearings
Ball
Full Load Amps
16.1
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5%
CC Number
CC003A
Ins. Class
F
Frame Material
Rolled steel
Duty
Continuous
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1170, No. of Speeds 1, Voltage 200, Full Load Amps 16.1, 215T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.