This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575 Voltage, 1775 Nameplate RPM 326TTFS6030

3-Phase General Purpose Motor, 50 HP, 326T Frame, 575 Voltage, 1775 Nameplate RPM (Discontinued)

  • Mfr # 326TTFS6030
  • Zoro # G2157821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TTFS6030
Zoro #
G2157821
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Overall Length
31 7/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
26 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
50
RPM Range
1701-1800
Voltage
575
Frame
326T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1775
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Frame Material
Cast Iron
Full Load Amps
48.0
Motor Bearings
Ball
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Inverter Rated
Yes
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Hz
60
No. of Speeds
1
CC Number
CC003A
Nominal Efficiency
96.2%
Duty
Continuous
Ins. Class
F
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1775, No. of Speeds 1, Voltage 575, Full Load Amps 48.0, 326T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.