This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 7-1/2 HP, 184T Frame, 200 Voltage, 3490 Nameplate RPM 184TTDW16315

3-Phase General Purpose Motor, 7-1/2 HP, 184T Frame, 200 Voltage, 3490 Nameplate RPM (Discontinued)

  • Mfr # 184TTDW16315
  • Zoro # G7432848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTDW16315
Zoro #
G7432848
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 3/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
12 3/8 in
Shaft Length
2 13/16 in
Shaft Dia.
1 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
7-1/2
RPM Range
3001-3600
Voltage
200
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3490
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
RPM Group
3001-3600
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Hz
60
Frame Material
Rolled steel
Motor Efficiency Group
NEMA Premium Efficient
No. of Speeds
1
Phase
Three
Inverter Rated
No
Duty
Continuous
Motor Bearings
Ball
Full Load Amps
20.5
Nominal Efficiency
87.5%
CC Number
CC003A

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 3490, No. of Speeds 1, Voltage 200, Full Load Amps 20.5, 184T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.