This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 213TTDW16060

3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (Discontinued)

  • Mfr # 213TTDW16060
  • Zoro # G6088451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTDW16060
Zoro #
G6088451
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
19 5/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
3 1/2 in
Shaft Dia.
1 3/8 in
Length Less Shaft
15 13/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
7 1/2
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
213T
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,760
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CSA (LR2025), UL (E49747)
No. of Speeds
1
Hz
60/50 Hz
Phase
Three
Inverter Rated
Yes
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
91 %
Frame Material
Rolled steel
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
RPM Group
1701-1800
Ins. Class
F
Full Load Amps
19.2/9.6 A
Duty
Continuous
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Weight
79 lb
Usable @ 208V
No
NEMA Design
B
Voltage @ 50Hz
230/460V AC
HP @ 50Hz
7 1/2
Usable @ 200V
No
RPM @ 50Hz
1,760

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.2/9.6 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.