Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Phase General Purpose ODP Motor - 60/3600/326TS
- Mfr # MGT0080
- Zoro # G823931946
product price:Â
$
5,139.99
/ea
Key Features
HP
60
Frame
326TS
No. of Speeds
1
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0080
- Zoro #
- G823931946
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 60
- Frame
- 326TS
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,575 RPM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
Description
Marathon MARATHON 60, 3600, 326TS, ODP three-phase motor, 60 & 50 HP (45.0 kW), 3575 & 2962 RPM, 326TS frame, drip proof enclosure, 230/460V, 3-speed reversible with rigid base mounting and TS shaft (1.875 in diameter, 3.75 in extension); squirrel-cage inverter-rated, 1.15 service factor, 93.6% efficiency, Class F insulation, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.