General Purpose Motor 30 1800 286T ODP
- Mfr # MGT0067
- Zoro # G423933081
product price:Â
$
3,351.99
/ea
Key Features
No. of Speeds
1
Hz
60 Hz
Nameplate RPM
1,775 RPM
HP
30
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0067
- Zoro #
- G423933081
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,775 RPM
- HP
- 30
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Frame
- 286T
Description
Marathon MARATHON 30, 1800, 286T, ODP general purpose motor, 30 & 25 HP (22.4 kW), 1775 & 1475 RPM, 286T frame, drip-proof enclosure, 230/460 V, 3-speed reversible, rigid base mounting, squirrel-cage inverter-rated design with 1.875 in T-shaft and 4.62 in extension, 1.15 service factor, 94.1% efficiency, Insulation Class F, CE/CSA/UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.