This item is Discontinued.

Marathon 3-Phase Severe Duty Motor, 20 HP, 286T Frame, 230/460 Voltage, 1175 Nameplate RPM 286TTFNA6876

3-Phase Severe Duty Motor, 20 HP, 286T Frame, 230/460 Voltage, 1175 Nameplate RPM (Discontinued)

  • Mfr # 286TTFNA6876
  • Zoro # G1995730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TTFNA6876
Zoro #
G1995730
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
22 7/8 in
Overall Length
27 11/16 in
Shaft Length
4 13/16 in
Shaft Dia.
1 7/8 in
Lead Length
9" to 8"

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
20
RPM Range
1101-1200
Voltage
230/460
Frame
286T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1175
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
RPM Group
1101-1200
Ins. Class
F
Full Load Amps
53.5/26.8
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Hz
60
No. of Speeds
1
Nominal Efficiency
94.5%
CC Number
CC003A
Motor Bearings
Ball
Temp. Code
T2B
Hazardous Location Class
1 C,D / 2 F,G

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1175, No. of Speeds 1, Voltage 230/460, Full Load Amps 53.5/26.8, 286T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.