Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40 General Purpose Motor 1800 RPM 324T ODP
- Mfr # MGT0073
- Zoro # G223931683
product price:Â
$
3,884.99
/ea
Key Features
No. of Speeds
1
Motor Bearings
Ball
Frame
324T
Motor Shaft Rotation
Reversible
HP
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0073
- Zoro #
- G223931683
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 324T
- Motor Shaft Rotation
- Reversible
- HP
- 40
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Nameplate RPM
- 1,780 RPM
- Motor Frame Material
- Rolled Steel
Description
Marathon MARATHON 40, 1800, 324T, ODP general purpose motor, 30-40 HP (30.0 kW), 1780 & 1482 RPM, 230/460 V, 3-speed reversible drip-proof 324T frame with rigid base, inverter-rated squirrel-cage design and F insulation. Horizontal T-shaft (2.125 in dia, 5.25 in extension), 1.15 service factor, 94.1% efficiency, CE/CSA listed and UL recognized (Supplier Stock No: PEM-MGT0073).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.