This item is Discontinued.

Marathon 50 Hz Mtr, 10 HP, 190-200-208/380-400-415V 215TTDW7053

50 Hz Mtr, 10 HP, 190-200-208/380-400-415V (Discontinued)

  • Mfr # 215TTDW7053
  • Zoro # G7141181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDW7053
Zoro #
G7141181
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/2 in
Shaft Dia.
1 3/8 in
Overall Length
17 15/16 in
Length Less Shaft
13 13/16 in

Details

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1455
Frame
215T
Voltage
190-200-208/380-400-415
Phase
3
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
31-29.5-29.1/15.5-14.7-14.6
RPM Range
1401-1500
Motor Bearings
Ball
Hz
50
Nominal Efficiency
88.7%
Ambient Temperature
40 Degrees C
Ins. Class
F
Voltage Compatibility
190-200-208/380-400-415 50 Hz
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Application
General Application
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Item
50 Hz Motor

Description

50 Hz Motor, 3-Phase, Open Dripproof, 10 HP, No. of Speeds 1, Nameplate RPM 1455, Voltage 190-200-208/380-400-415, Hz 50, 3 Phase, Full Load Amps 31-29.5-29.1/15.5-14.7-14.6, 215T Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.