This item is Discontinued.

Marathon 50 Hz Mtr, 5 HP, 190-200-208/380-400-415V 184TTDR9040

50 Hz Mtr, 5 HP, 190-200-208/380-400-415V (Discontinued)

  • Mfr # 184TTDR9040
  • Zoro # G5827044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTDR9040
Zoro #
G5827044
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 in
Shaft Dia.
1 1/8 in
Length Less Shaft
11 13/16 in
Overall Length
13 13/16 in

Details

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3
Nameplate RPM
3,450
Frame
56HZ
Voltage
575V AC
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
3.6 A
Motor Service Factor
1.15
RPM Range
3,001-3,600
Motor Application
General Application
No. of Speeds
1
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Item
General Purpose Motor
Ambient Temperature
40 Degrees C
Nominal Efficiency
82.5 %
Ins. Class
B
Motor Bearings
Ball
Voltage Compatibility
575V AC
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
NEMA Design
A
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Standards
CE, CSA, UL
Weight
37 lb

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.6 A, 56HZ Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.