7.5 3600 184TC ODP
- Mfr # MGT0315
- Zoro # G723931817
product price:Â
$
1,337.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
7.5
Motor Shaft Rotation
Reversible
Nameplate RPM
3,510 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0315
- Zoro #
- G723931817
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- HP
- 7.5
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,510 RPM
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Frame
- 184TC
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Description
Marathon 7.5 HP general-purpose motor, 3600 RPM, 184TC frame, open drip-proof (ODP) enclosure, designed for reliable industrial and HVAC applications. This PEM-MGT0315 stock item delivers durable performance from a trusted brand and fits standard 184TC mounting requirements for straightforward installation and maintenance. Ideal for replacing or upgrading motors in commercial equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.