Shop MARATHON
See all product information
Create Account
3-Phase General Purpose ODP Motor 7.5 HP 1800 RPM 213T
- Mfr # MGT0016
- Zoro # G823932516
product price:Â
$
1,151.99
/ea
Free Shipping & Returns
Key Features
Frame
213T
Hz
60 Hz
Nameplate RPM
1,766 RPM
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0016
- Zoro #
- G823932516
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 213T
- Hz
- 60 Hz
- Nameplate RPM
- 1,766 RPM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 7.5
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
Description
Marathon PEM-MGT0016 three-phase general purpose motor, 7.50/5 HP (5.6 kW) with 1766 and 1472 RPM, 213T drip-proof frame and rigid base mounting for horizontal applications. Inverter-rated squirrel cage design, 230/460V, three-speed reversible rotation, 1.375 in T-shaft with 3.38 in extension, 1.15 service factor, 91% efficiency, Class F insulation; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.