Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
184TBDR7375
Zoro #
G5638902
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Description
Commercial Duty Air Compressor Motor, 1 Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1760, Voltage 208-230, Full Load Amps 25.0-24.1, 184T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.