Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Marathon Air Compressor Motor, 7-1/2 HP, 37.5-34.5A 215TBDW7026

Air Compressor Motor, 7-1/2 HP, 37.5-34.5A (Discontinued)

  • Mfr # 215TBDW7026
  • Zoro # G5766704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TBDW7026
Zoro #
G5766704
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 7/16 in
Overall Length
18 1/16 in
Length Less Shaft
14 9/16 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
7 1/2
RPM Range
1,701-1,800
Voltage
208-230V AC
Frame
215T
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Standards
CSA, UL Listed
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Nameplate RPM
1,735
Phase
Single
Ins. Class
F
Capacitor Included
Yes
Motor Application
Air Compressor
Full Load Amps
37.5-34.5 A
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Includes
Capacitor
Nominal Efficiency
82.5 %
Weight
115 lb
Motor Frame Material
Steel
No. of Speeds
1

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 1,735, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 37.5-34.5 A, 215T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1 3/8 in, Shaft Length 3 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.