This item is Discontinued.

No Product Image Available

Belt Drive Motor, Electric, 3-Phase (Discontinued)

  • Mfr # 184TTDBD7286
  • Zoro # G205311427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTDBD7286
Zoro #
G205311427
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
12 1/16 in
Manufacturers Warranty Length
Not Available
Resilient Ring Dia.
Not Available
Body Dia.
Not Available
Overall Length
13 1/4 in
Shaft Length
3 1/8 in

Details

Item
Electric Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,775/1,180
Voltage
200-230V
Frame
184T
Motor Mounting Type
Rigid
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230 V
Phase
Three
Motor Application
General Application
Motor Sub Application
Two Speed Cooling Tower
Mounting Stud Pattern
Not Available
Includes Shaft Bushing
Not Available
Full Load Amps @ 50Hz
Not Available
Includes
Not Available
Motor Mounting Position
Horizontal
Ins. Class
Not Available
Extended Thru-Bolts
Not Available
RPM @ 50Hz
Not Available
Ring to Ring Center
Not Available
Motor Shaft Design
Keyed
Duty Cycle
Not Available
Motor Frame Material
Not Available
Full Load Amps
Not Available
Hz
60
Usable @ 208V
Not Available
Max. Ambient Temp.
104 Degrees F
Service Factor @ 50Hz
Not Available
Motor Bearings
Ball
HP @ 50Hz
Not Available
Usable @ 200V
Not Available
Voltage @ 50Hz
Not Available
Standards
Not Available
Motor Shaft Rotation
Not Available
Nominal Efficiency
Not Available
Weight
Not Available

Description

Electric Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,775/1,180, No. of Speeds 2, Voltage 200-230V, 184T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 104 Degrees F, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid, Motor Mounting Position Horizontal, Shaft Dia. 1 1/8 in, Shaft Length 3 1/8 in, Motor Shaft Design Keyed, Motor Bearings Ball, Overall Length 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.