Brake Kit, Face Mtg, 6 lb-ft, 115/208-230 V
Mfr # KIT BM6BRK115
Zoro # G1348575
product price: $636.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
RPM Range
2X Motor Base Speed
Voltage
115V AC
Enclosure
IP23
Mounting
Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT BM6BRK115
Zoro #
G1348575
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Overall Length
11.17 in
ODE Shaft Diameter
5/8 in
Diameter
6 9/16 in
Details
Phase
Single
RPM Range
2X Motor Base Speed
Voltage
115V AC
Enclosure
IP23
Mounting
Face
For Use With
Black Max Motors
Static Torque
6 lb-ft
Standards
CSA certified
Enclosure Material
Cast Iron/Rolled Steel
Includes
Mounting Hardware
Requires
Black Max Motor
Max. Ambient Temperature
40 Degrees C
Item
Motor Brake Kit
Holding Amps
4.3
Mfr. Stock No.
105602100BPF
Inrush Amps
0.3
Hz
60/50 Hz
Wire Termination
Flying Leads
Description
Motor Brake Kit, Static Torque 6 lb-ft, Phase Single, 115V AC, For Use With Black Max Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.