This item is Discontinued.

Marathon Brake Motor, 1 HP, 1725,230/460, TENV, 143TC 5K49UN4567A

Brake Motor, 1 HP, 1725,230/460, TENV, 143TC (Discontinued)

  • Mfr # 5K49UN4567A
  • Zoro # G0960583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K49UN4567A
Zoro #
G0960583
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
14 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
Brake Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1
Nameplate RPM
1725
Frame
143TC
Voltage
230/460
Motor Mounting Type
Rigid Base
Brake Rating
6 ft-lb
RPM Range
1701-1800
Full Load Amps
3.2/1.6
Nominal Efficiency
82.5
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.00
Voltage Compatibility
460, 230/460, 220-230/460
Ins. Class
B
Hz
60
Frame Material
Rolled steel
Motor Frame Material
Rolled Steel
Phase
3
Motor Application
Brake Motor
Motor Bearings
Ball

Description

Brake Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 230/460, 3.2/1.6 Full Load Amps, 143TC Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection None, Ins. Class B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Brake Rating 6 ft-lb, Motor Frame Material Rolled Steel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.