Zoro Homepage

Brake Motor, TENV, 3 HP, 182TC, 230/460

  • Mfr # 182TTTL7034

  • Zoro # G4485941


product price: $2,465.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
3 hp
Nameplate RPM
1,760 RPM
Frame
182TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTTL7034
Zoro #
G4485941
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
17 1/16 in
Shaft Length
2 5/8 in
Shaft Dia.
1 1/8 in
Overall Length
19 11/16 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
3 hp
Nameplate RPM
1,760 RPM
Frame
182TC
Voltage
230/460V AC
Motor Mounting Type
C-Face, Rigid Base
Brake Rating
25 ft-lb
RPM Range
1,701-1,800
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
90.2 %
CC Number
CC003A
Motor Application
General Purpose
Motor Service Factor
1.15
Phase
Three
Motor Frame Material
Aluminum
Motor Bearings
Ball
Ins. Class
F
Full Load Amps
8.0/4.0 A
Hz
60/50 Hz
Motor Shaft Rotation
CW/CCW
Frame Material
Aluminum
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
100 lb
Brake Model/Series
56, 87
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Standards
CE, CSA, UL Recognized
Inverter Rated
Inverter Rated
HP @ 50Hz
2 hp
Conduit Box Location
Exterior
Voltage @ 50Hz
190/380V AC
Motor Mounting Position
Horizontal
No. of Speeds
1
Service Factor @ 50Hz
1.15
RPM @ 50Hz
1,470 RPM
Full Load Amps @ 50Hz
6.8/3.4 A
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Conduit Box Position
F1/F2
Motor Shaft Design
Keyed
Inverter Rating
2:1

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, 8.0/4.0 A Full Load Amps, 182TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.